Tag, PK5
- Mfr # TAG-W2-SS-1.5IN
- Zoro # G323361632
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Minimum Service Temperature
-40 Degrees F
Character Type
Image, Text
Mounting Hole Diameter
0.19 in
Material
Stainless Steel
Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-W2-SS-1.5IN
- Zoro #
- G323361632
- UPC #
- 888434643198
- Country of Origin
- United States
- Minimum Service Temperature
- -40 Degrees F
- Character Type
- Image, Text
- Material
- Stainless Steel
- Maximum Service Temperature
- 1,500 Degrees F
- Number Sequence
- 1 to 5
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Abrasion Resistant
- Yes
- Item
- Tag
- Color
- Silver
- Tag Text Legend
- W2
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Mounting Hole Diameter
- 0.19 in
- Height
- 1 1/2 in
- Thickness
- 0.024 in
- Width
- 1 1/2 in
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend W2, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.