Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Polyester, 2 in H x 3 in W, Blue, 25 PK

  • Mfr # 101995

  • Zoro # G208584125


product price: $38.95
/pk 25, $1.56/ea

Key Features

Material
Polyester
Height
2 in
Width
3 in
Includes
(25) Nylon Fasteners
Size
2 in H x 3 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101995
Zoro #
G208584125
UPC #
754473010843
Country of Origin
Mexico

Dimensions

Height
2 in
Width
3 in
Size
2 in H x 3 in W

Details

Material
Polyester
Item
Tag
Color
Blue
Includes
(25) Nylon Fasteners

Description

These flexible and versatile tags perform multiple roles in URD and related cable marking. 10 mil polyester tags flex and conform easily to cable of any size. Clear self-laminating overlay protects written information from water. Blank write-on tags are easily customizable. Standard package comes complete with cable ties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.