Zoro Homepage

Tag, Polyester, 3 in Width, 5.75 in Height, , 25 PK

  • Mfr # 76181

  • Zoro # G908584142


product price: $56.99
/pk 25, $2.28/ea

Key Features

Legend
DO NOT OPERATE PRODUCTION DEPARTMENT SIGNED BY___DATE___
Material
Polyester
Height
5.75 in
Width
3 in
Shackle Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76181
Zoro #
G908584142
UPC #
754473761813
Country of Origin
Mexico

Dimensions

Height
5.75 in
Width
3 in
Shackle Diameter
0.375 in
Thickness
0.0098 in

Details

Item
Tag
Legend
DO NOT OPERATE PRODUCTION DEPARTMENT SIGNED BY___DATE___
Material
Polyester
Tag Color
Black/Red on White
Lockout Application
Safety Identification
Includes
(25) Nylon Ties
Features
Rigid
Write on Surface
Yes
Header
DANGER

Description

Economy Polyester B-851 tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. Stays legible longer than cardstock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.