Zoro Homepage

Tag, Polyester, 3.25 in Width, 7.625 in Height, , 100 PK

  • Mfr # SCAF-STSI 681

  • Zoro # G008584127


product price: $217.99
/pk 100, $2.18/ea
Free Shipping & Returns

Key Features

Material
Polyester
Height
7.625 in
Width
3.25 in
Includes
100 Each
Tag Color
Black/Green/Yellow on White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCAF-STSI 681
Zoro #
G008584127
UPC #
754473144531
Country of Origin
United States

Dimensions

Height
7.625 in
Width
3.25 in
Thickness
0.0098 in

Details

Item
Tag
Legend
SCAFFTAG READY FOR USE REQUESTOR: DATE: LOCATION: ERECTED BY: WO#: LOAD RATING:
Material
Polyester
Includes
100 Each
Tag Color
Black/Green/Yellow on White
Lockout Application
Inspection Tagging
Features
Rigid
Write on Surface
Yes
Header
SCAFFTAG READY FOR USE

Description

Use these tag inserts with the ScaffTag Scaffold Management system to provide system, procedural and legal compliance for scaffolds at worksites. Durable, weatherproof plastic tag inserts provide a clear inspection trail giving integrity and control of work carried out. Saves valuable time when preparing safety audits and is essential for companies working with ISO9000 clients. Package includes tag inserts only tag holders sold separately. ScaffTag Scaffold Management System is internationally used and recognized to assist with the control of scaffolding from first build to dismantle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.