Tag, Chemical Hazard, Polyester, 3 in W, 5 3/4 in H

  • Mfr # 99102

  • Zoro # G4908881


product price:  $93.29
/pk 25, $3.73/ea
Free Shipping & Returns

Key Features

Height
5 3/4 in
Width
3 in
Material
Polyester
Shape
Rectangle
Legend
Chemical Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99102
Zoro #
G4908881
UPC #
754473991029
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Fastener Attachment Length
7 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Polyester
Shape
Rectangle
Legend
Chemical Hazard
Legend/Background Color
Black/Blue/Red/Yellow on White
Language
English
Subject Matter
Chemical, Gas or Hazardous Materials
Includes
(25) Nylon Ties
Write on Surface
Yes
Tag Color
Black/Blue/Red/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Grommet Material
Metal
No. of Ties Included
25
Laminated
No
Header
No Header
Background Color
White
Hazard Communication Standard
HMIS
Tie Material
Nylon
With Grommet / Without Grommet
With Grommet
Tag Material
Polyester
Standards
Compliant with Directive 2011/65/EU and 2015/863
Mounting Hole Reinforcement Type
Metal
Color
Black, Blue, Red, Yellow
Fastener Type
Nylon Tie
Preprinted Text
Target Organs Affected Health Hazard___Fire Hazard___Reactivity___Specific Hazard___Hazard Ratings
Preprinted Images
NPFA Diamond
Tag Shape
Rectangle
Legend Same on Both Sides
No
Number of Printed Sides
1
Product Type
Tag
Lamination Type
Not Laminated
Number of Tags
25

Description

Tag, Color Black, Blue, Red, Yellow, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 1, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images NPFA Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.