Tag, Polyester, Yellow/Black/White
Mfr # 121545
Zoro # G5471042
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Material
B-551 Polyester Tag Stock
Width
5 3/4 in
Height
3 1/4 in
Standards
OSHA 1910.145
Color
Yellow/Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121545
Zoro #
G5471042
UPC #
754473708818
Country of Origin
Mexico
Dimensions
Width
5 3/4 in
Height
3 1/4 in
Length
3 1/4 in
Label Height
3 1/4 in
Label Thickness
0.013 in
Label Width
5 1/4 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Height 3 1/4 in, Label Material Polyester, Label Width 5 3/4 in, Labels per Roll 100, Printer Series Compatibility GlobalMark, Adhesive Properties Non-Adhesive, Material Properties Rigid, Material Series B-551, Recommended Ribbon 76739, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.