
Tag Polyvinylidene Fluoride 0.8 in H x 2.025 in W White 1000/RL
Mfr # HSCMHT-800-2-WT-1
Zoro # G608584121
product price: $3,569.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Width
2.025 in
Size
0.8 in H x 2.025 in W
Height
0.8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSCMHT-800-2-WT-1
Zoro #
G608584121
UPC #
754473613341
Country of Origin
United States
Dimensions
Width
2.025 in
Size
0.8 in H x 2.025 in W
Height
0.8 in
Label Maker Tape Thickness
0.5994 in
Details
Item
Tag
Application
Wire and Cable Labeling
Color
White
Includes
Roll of 1000 Tags
Label Maker Tape Finish
Matte
Material
Polyvinylidene Fluoride
Adhesive
No
Label Finish
Matte
Labels per Roll
1000
Description
The high performance B-338 non-adhesive cable tag identifies thick cables and cable bundles in high-temperature environments. Tear resistant and designed for use in a variety of harsh environments. Ideal for use in the aerospace, satellite and defense industries. Low outgassing. Unique product design of tag reduces foreign debris and abrasion. Remains legible after exposure to industrial solvents. Excellent crack resistance at high and low temperatures. Note: These tags are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.