Shop BRADY
See all product information
Create Account
Tag Printable Tags 0.5 in H x 2 in W Yellow 250/PK, 250PK
- Mfr # BT-508-YL-2050-S
- Zoro # G115723303
product price:
$
198.99
/pk of 250, $0.80/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Color
Yellow
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Tear-Resistant; UV-Resistant; Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-508-YL-2050-S
- Zoro #
- G115723303
- UPC #
- 662820999508
- Country of Origin
- United States
- Application
- Wire and Cable Labeling
- Label Color
- Yellow
- Label Finish
- Matte
- Resistance Properties
- Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Tear-Resistant; UV-Resistant; Weather-Resistant
Description
B-508 are designed as high performance bundle and cable identification tags to stand up to the harshest environments. Dot matrix or thermal transfer printable tags are available in white, yellow or green. B-508 tags have excellent tear, solvent and heat resistance properties. Service temperature of -94°F to 266°F -70°C to 130°C. Service temperature of -70°F to 130°F -94°C to 266°C.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.