Shop BRADY

Tag, Red/Black/White, 7"H x 4"W, PK10

  • Mfr # 86517
  • Zoro # G4203744

product price: 
$
29.89
/pk of 10, $2.99/ea

Key Features

Header
Danger
Material
Heavy Duty Polyester
Width
4 in
Height
7 in
Standards
RoHS Compliant 2011/65/EU and 2015/863
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
86517
Zoro #
G4203744
UPC #
754473865177
Country of Origin
United States
Header
Danger
Material
Heavy Duty Polyester
Standards
RoHS Compliant 2011/65/EU and 2015/863
Subject Matter
Safety
Language
English
Shape
Rectangular
Color
White, Black
Header Background Color
Red
Mounting Style
Adhesive
Legend
Out Of Service Signed By: Date: Phone:
Background Color
White
Legend/Background Color
White
Write on Surface
Yes
Laminated
Yes
Legend Color
White
Legend Style
Text
Includes
(10) Nylon Ties
Grommet Material
Metal
Header Legend Color
White
Tag Color
Black, Red, White
Item
Tag
No. of Ties Included
10
Tie Material
Nylon
Tag Material
Heavy Duty Polyester
Reverse Side Legend
Do Not Remove This Tag Remarks:
Tag Subject
Out of Service/Order
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Same on Both Sides
No
UV Resistant
No
Withstand Pull Force
50 lbf
Moisture Resistant
No
Sign Legend
Out Of Service Signed By: Date: Phone:
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Ruled
Ruled
Printed Language
English
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Chemical Resistant
Yes
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header -Back Side
Danger
No. of Fasteners Included
10
Maximum Service Temperature
176 Degrees F
Self-Laminating
Yes
Fastener Type
Nylon Tie
Number of Tags
10
Safety Tag Package Style
Pack
Product Type
Tag
Header Wording
Danger
Lamination Type
Self-Laminating
Header Wording (Reverse Side)
Danger
Mounting Hole Reinforcement Type
Metal
Preprinted Legend
Instructions 1. Fill Out Work Order 2. Enter Work Order Number On Back Side Of Tag 3. Hang Tag On All Air Leaks
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Grease-Resistant, Heat-Resistant, Water-Resistant
Material Properties
Heavy Duty
Tag Finish
Matte
Tag Shape
Rectangle
Preprinted Legend (Reverse Side)
Name___Date___Work Order Number___
Number of Ties Included
10

Dimensions

Width
4 in
Height
7 in
Hole Size
3/8 in
Thickness
0.025 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
7 in

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Self-Laminating, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.