Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Repair, Polyester, 3 in H x 5 3/4 in W, Black, Orange on White, Rectangle, 25 PK

  • Mfr # 76141

  • Zoro # G4558830


product price: $43.15
/pk 25, $1.73/ea

Key Features

Material
Polyester
Color
Black, Orange on White
Height
3 in
Width
5 3/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76141
Zoro #
G4558830
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Width
5 3/4 in
Thickness
0.01 in
Hole Size
3/8 in
Fastener Attachment Length
7 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Polyester
Color
Black, Orange on White
Tag Shape
Rectangle
Standards
RoHS 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Withstand Pull Force
50 lbf
Tag Material
Polyester
Language
English
Subject Matter
Repair
Tie Material
Nylon
Printed Language
English
Tag Color
Black, Orange, White
Header Wording (Reverse Side)
No Header
Lamination Type
Not Laminated
Material Properties
Rigid
Fastener Type
Nylon Tie
Header Wording
Repair
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Number of Ties Included
25
Maximum Service Temperature
212 Degrees F
Mounting Hole Reinforcement Type
Brass
Number of Tags
25
Preprinted Legend
Remarks___Signed By___Date___

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) No Header, Header Wording Repair, Height 3 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.