Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Safety, Polyester, 5 3/4 in H x 3 in W, Black on Yellow, Rectangle, 10 PK

  • Mfr # 86434

  • Zoro # G9512325


product price: $29.99
/pk 10, $3.00/ea

Key Features

Material
Polyester
Color
Black on Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86434
Zoro #
G9512325
UPC #
754473864347
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
7 in

Details

Material
Polyester
Item
Tag
Color
Black on Yellow
Tag Shape
Rectangle
Legend Color
black
Legend
Equipment ID___ Problem___ Signed By___ Date___ Return This Tag To Maint. Dept. When Repair Work Is Completed
Tag Color
Black, Yellow
Standards
ANSI Z531.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Black
No. of Ties Included
10
Tie Material
Nylon
Header
Repair Tag
Language
English
Reverse Side Legend
Equipment ID___ Problem___ Signed By___ Date___ Return This Tag To Maint. Dept. When Repair Work Is Completed
Includes
(10) Nylon Ties
Legend Style
Text
Background Color
Yellow
Withstand Pull Force
50 lbf
Shape
Rectangle
Legend/Background Color
Black/Yellow
Laminated
Yes
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Yellow
Product Type
Tag
Tag Material
Polyester
Subject Matter
Safety
Printed Language
English
Header Wording
Repair Tag
Preprinted Legend (Reverse Side)
EQUIPMENT ID___PROBLEM___SIGNED BY___DATE___RETURN THIS TAG TO MAINT. DEPT. WHEN REPAIR WORK IS COMPLETED WORK COMPLETED BY___DATE___
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Grease-Resistant, Heat-Resistant, Water-Resistant
Mounting Hole Reinforcement Type
Metal
Tag Finish
Matte
Maximum Service Temperature
176 Degrees F
Number of Ties Included
10
Preprinted Legend
EQUIPMENT ID___PROBLEM___SIGNED BY___DATE___RETURN THIS TAG TO MAINT. DEPT. WHEN REPAIR WORK IS COMPLETED WORK COMPLETED BY___DATE___
Number of Tags
10
Minimum Service Temperature
-40 Degrees F
Fastener Type
Nylon Tie
Lamination Type
Laminated
Material Properties
Heavy Duty
Header Wording (Reverse Side)
Repair Tag
Package Type
Pack

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Repair Tag, Header Wording Repair Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.