Zoro Homepage
This item is Discontinued.
Brady Tag, White, 3in.Wx6in.H BT-109-WT-3060-2

Tag, White, 3in.Wx6in.H (Discontinued)

  • Mfr # BT-109-WT-3060-2
  • Zoro # G9322372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-109-WT-3060-2
Zoro #
G9322372
UPC #
662820631262
Country of Origin
United States

Dimensions

Width
3"
Height
6"
Length
6"

Details

Material
Brady B-109 Polyethylene Tag
Standards
ASTM D 1000; ASTM D 1938; ASTM G 115; ASTM G 155
Color
White
Legend
No Legend
Background Color
White
Item
Tag
Metal Detectable
No
Temp. Range
-40 Degrees to 120 Degrees F
Application
Cable and Wire Marking
Labels per Roll
100
Printer Series Compatibility
Dot Matrix Printers
For Use With
Dot Matrix Printers, Sleeve and Datab Series Ribbon Series R2000 (Dot Matrix), R4300 (Thermal Transfer), R6200 (Thermal Transfer)
Tape Format
Die Cut - Tag

Description

Tag, Labels per Roll 100, Material Brady B-109 Polyethylene Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.