Zoro Homepage

Tag, White, Labels/Roll: Continuous

  • Mfr # 76714

  • Zoro # G3006902


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76714
Zoro #
G3006902
UPC #
754473767143
Country of Origin
Mexico

Dimensions

Width
4"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.0137 in
Label Width
4 in

Details

Item
Tag
Application
Indoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
No
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Non-Adhesive
Labels per Roll
Continuous
Background Color
White
Tape Material
Tag Stock
Tape Format
Continuous Roll
Standards
Conforms to OSHA specification 1910.145
Metal Detectable
No
Color
White
Material
Polyester
Label Type
Indoor
For Use With
Brady Globalmark2(TM)
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
76739
Compatible Mfr Part Number
76739
Maximum Service Temperature
193 Degrees F
Material Series
B-551
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Rigid, Printer Series Compatibility GlobalMark 2, Recommended Ribbon 76739, Roll Length 50 ft, Width 4 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-551, Maximum Service Temperature 193 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.