Zoro Homepage

Tag, White, Labels/Roll: Continuous

  • Mfr # B30C-4250-551-WT

  • Zoro # G5635621


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
White
Length
50 ft.
Height
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4250-551-WT
Zoro #
G5635621
UPC #
754473210953
Country of Origin
Mexico

Dimensions

Width
4-1/4"
Length
50 ft.
Height
4-1/4"
Roll Length
50 ft
Label Thickness
0.0137 in
Label Width
4-1/4 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tag
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
White
Material
Brady B-551 Tag Stock Supply Non-Adhesive
Labels per Roll
Continuous
Includes
1 Roll Tape
Adhesive
No
Legend
Blank
Metal Detectable
No
Background Color
White
Application
Marking On-The-Spot Warning Of Dangerous Conditions
Tape Format
Continuous Roll
Temp. Range
-40 Degrees to 193 Degrees F
Standards
ASTM D 1593, ASTM D 638, ASTM D523, OSHA
Label Media Format
Continuous Roll
Adhesive Properties
Non-Adhesive
Material Series
B-551
For Print Method
Thermal Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Label Material
Polyester
Compatible Mfr Part Number
B30-R10000
Indoor/Outdoor Usage
Outdoor
Minimum Service Temperature
-40 Degrees F
Product Type
Heavy Duty Polyester Tag
Label Finish
Gloss
Label Color
White
Recommended Ribbon
B30-R10000
Maximum Service Temperature
193 Degrees F

Description

Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Rigid, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 4 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-551

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.