Zoro Homepage

Tag, White, Paper, 5-3/4inH, 3inW, PK100

  • Mfr # 121215

  • Zoro # G5785236


product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns

Key Features

Header
Red Tag
Material
Paper
Width
3 in
Height
5 3/4 in
Standards
UNSPSC 55121503
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121215
Zoro #
G5785236
UPC #
754473707255
Country of Origin
United States

Dimensions

Width
3 in
Height
5 3/4 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
12 in

Details

Header
Red Tag
Material
Paper
Standards
UNSPSC 55121503
Subject Matter
Maintenance
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Red
Legend
Red Tag Date Tagged By
Background Color
White, Red
Legend/Background Color
Red/Black/White
Write on Surface
Yes
Item
Tag
Tie Material
Wire
Reverse Side Legend
Red Tag Date Tagged By
Legend Color
black
Header Legend Color
White
Laminated
No
Includes
Attachment Strings
Grommet Material
Brass
Indoor/Outdoor Usage
Indoor
Tag Color
White
Legend Style
Text
Product Type
Tag
Tag Material
Paper
Serialization
001 to 100
Maximum Service Temperature
194 Degrees F
Tag Shape
Rectangle
Preprinted Legend
Date___ Tagged By___ Where Found___ Item Description___ Removal Reason
Preprinted Legend (Reverse Side)
Date___ Tagged By___ Where Found___ Item Description___ Removal Reason
Number of Tags
100
Header Wording
Red Tag
Header Wording (Reverse Side)
Red Tag
Material Properties
Rigid
Lamination Type
Not Laminated
Fastener Type
Wire
Mounting Hole Reinforcement Type
Brass
Minimum Service Temperature
-40 Degrees F

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) Red Tag, Header Wording Red Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.