Zoro Homepage

Tag, White, Paper, 7 in H, 4 in W, PK100

  • Mfr # 121216

  • Zoro # G5540263


product price: $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Header
Red Tag
Material
Paper
Width
4 in
Height
7 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121216
Zoro #
G5540263
UPC #
754473707262
Country of Origin
United States

Dimensions

Width
4 in
Height
7 in
Hole Size
3/8 in
Thickness
0.01 in
Fastener Attachment Length
12 in
Mounting Hole Size
3/8 in

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) Red Tag, Header Wording Red Tag, Height 7 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.