Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Yellow, 2.2in.Wx0.41in.H

  • Mfr # HSNX-400-2-YL

  • Zoro # G9323203


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-508 Nomex Tag
Width
2 13/64 in
Height
13/32 in
Standards
ASTM B117, ASTM D1000, ASTM E162, ASTM E595, ASTM E662, ASTM G155
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSNX-400-2-YL
Zoro #
G9323203
UPC #
662820577492
Country of Origin
United States

Dimensions

Width
2 13/64 in
Height
13/32 in
Length
13/32 in
Label Width
2 3/16 in
Minimum Wire Diameter
1 in
Maximum Wire Diameter
1.95 in
Label Height
13/32 in

Details

Material
Brady B-508 Nomex Tag
Standards
ASTM B117, ASTM D1000, ASTM E162, ASTM E595, ASTM E662, ASTM G155
Shape
Rectangle
Color
Yellow
Legend
Blank
Background Color
Yellow
Temp. Range
-94 Degrees to 266 Degrees F
Item
Precut Label Roll
Metal Detectable
No
Printer Series Compatibility
PR Plus
Application
Wire and Cable Labeling
Labels per Roll
2500
Tape Format
Die Cut - Tag
For Use With
Brady PR Plus Series Ribbon Series 356126, R2000, R4300, R5000
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Minimum Service Temperature
-94 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Product Type
Cable and Harness Marking Tag
Label Color
Yellow
Compatible Mfr Part Number
R4300, R7950
Minimum Wire Gauge
0 AWG
Label Material
Nomex
Label Finish
Matte
Preprinted Text
No Legend
Label Shape
Rectangle
Adhesive
Non-Adhesive
Label Attachment Style
Tag
Number of Labels Included
2,500
For Print Method
Thermal Transfer
Recommended Ribbon
R4300
Label Media Format
Precut Roll
Adhesive Properties
Non-Adhesive
Material Series
B-508
Maximum Service Temperature
266 Degrees F

Description

Tag Label, Adhesive Properties Non-Adhesive, Label Material Aramid Fiber, Label Color Yellow, Label Finish Matte, Label Height 13/32 in, Label Width 2 3/16 in, Number of Labels Included 2,500, Compatible Mfr Part Number R4300, R7950, Compatible Grainger Part Number 161D96, 22NA85, Recommended Ribbon R4300, Printer Series Compatibility PR Plus, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Indoor/Outdoor Usage Outdoor, Minimum Wire Gauge 0 AWG, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.