Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TagLabel, Gray, Polyethylene, 1-7/32inW

  • Mfr # M5-111-145FR-GY

  • Zoro # G009483504


product price: $46.49
/ea

Key Features

Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Label Color
Black/Gray
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyethylene
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-111-145FR-GY
Zoro #
G009483504
UPC #
888434592786
Country of Origin
United States

Dimensions

Label Width
1 7/32 in
Label Height
3/4 in

Details

Item
Tag
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Label Color
Black/Gray
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polyethylene
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Corrosion-Resistant, Flame Retardant, Humidity-Resistant, Tear-Resistant, UV-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor
Standards
RoHS Compliant to 2005/618/EC MCV
Compatible Mfr Part Number
BMP-51, BMP-53, M511
Double-Sided Printable
Yes
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Series
B-145
Labels per Row
1
Number of Labels Included
65
Label Shape
Rectangle
Material Properties
Rigid
Label Attachment Style
Cable Tie
For Print Method
Thermal-Transfer
Recommended Ribbon
R6000

Description

Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Rigid, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Width 1 7/32 in, Number of Labels Included 65, Compatible Mfr Part Number BMP-51, BMP-53, M511, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Recommended Ribbon R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.