TagLabel, Gray, Polyethylene, 1-7/32inW
Mfr # M7-111-145-GY
Zoro # G208260272
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Label Color
Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyethylene
Label Media Format
Die-cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7-111-145-GY
Zoro #
G208260272
UPC #
888434603901
Country of Origin
United States
Dimensions
Label Height
3/4 in
Label Width
1 7/32 in
Roll Width
1 7/32 in
Description
Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Width 1 7/32 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6200, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.