Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TagLabel, Gray, Polyethylene, 1-7/32inW

  • Mfr # M7-111-145FR-GY

  • Zoro # G808260269


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Label Color
Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyethylene
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-111-145FR-GY
Zoro #
G808260269
UPC #
888434603895
Country of Origin
United States

Dimensions

Roll Width
1 7/32 in
Label Width
1 7/32 in
Label Height
3/4 in

Details

Item
Tag
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Label Color
Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyethylene
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Tear-Resistant, UV-Resistant
Standards
ANSI Z53.1-1967, ANSI Z535-2006, ASTM D 1000, ASTM D 1938, OSHA 1910.145
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP71, M710
Preprinted Text
No Legend
Labels per Row
100
Indoor/Outdoor Usage
Indoor
Label Attachment Style
Cable Tie
Double-Sided Printable
No
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
M7-R6200
Number of Labels Included
100
Preprinted Images
None
For Print Method
Thermal Transfer
Material Series
B-145

Description

Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Width 1 7/32 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6200, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.