Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TagLabel, White, Polypropylene, 1-15/16inW

  • Mfr # BM-40-412

  • Zoro # G908260879


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polypropylene
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-40-412
Zoro #
G908260879
UPC #
888434590843
Country of Origin
Mexico

Dimensions

Label Width
1 15/16 in
Label Height
3/8 in
Roll Width
1 15/16 in

Details

Item
Tag
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polypropylene
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Standards
ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Material Series
B-412
Label Attachment Style
Insert
Preprinted Images
None
Label Shape
Rectangle
Labels per Row
5,000
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
M61-R4310, M61-R6210, M7-R4300, M7-R6200
Indoor/Outdoor Usage
Outdoor
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Double-Sided Printable
No
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Number of Labels Included
5,000

Description

Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 1 15/16 in, Number of Labels Included 5,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M61-R4310, M61-R6210, M7-R4300, M7-R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.