
TagLabel, White, Polypropylene, 1-15/16inW
Mfr # M6-40-412
Zoro # G408435432
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Indoor/Outdoor Usage
Outdoor
Printer Series Compatibility
M610, M611, M710 (with media adapter)
Material Series
B-412
Maximum Service Temperature
212 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6-40-412
Zoro #
G408435432
UPC #
888434601204
Country of Origin
Mexico
Dimensions
Roll Width
1 15/16 in
Label Width
1 15/16 in
Label Height
3/8 in
Description
Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 1 15/16 in, Number of Labels Included 750, Compatible Mfr Part Number M610, M611, M710 (with media adapter), Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M61-R6210, M71-R6200, R6210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.