Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TagLabel, White, Polypropylene, 1-15/16inW

  • Mfr # M7-40-412

  • Zoro # G408260980


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polypropylene
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-40-412
Zoro #
G408260980
UPC #
888434589502
Country of Origin
Mexico

Dimensions

Roll Width
1 15/16 in
Label Height
3/8 in
Label Width
1 15/16 in

Details

Item
Tag
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polypropylene
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Standards
ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Labels per Row
750
Double-Sided Printable
No
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Number of Labels Included
750
Preprinted Text
No Legend
Preprinted Images
None
Recommended Ribbon
M7-R4300, M7-R6200
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Material Series
B-412
Indoor/Outdoor Usage
Outdoor
Label Attachment Style
Insert
Compatible Mfr Part Number
BMP71, M710

Description

Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 1 15/16 in, Number of Labels Included 750, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6200, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.