Zoro Homepage

TagLabel, White, Polypropylene, 5/8inW

  • Mfr # M4C-625-412

  • Zoro # G509483561


product price: $67.29
/ea

Key Features

Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polypropylene
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-625-412
Zoro #
G509483561
UPC #
888434591536
Country of Origin
Mexico

Dimensions

Roll Length
20 ft
Roll Width
5/8 in
Label Width
5/8 in

Details

Item
Tag
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polypropylene
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
RoHS Compliant to 2005/618/EC MCV
Compatible Mfr Part Number
BMP-41, BMP-51, BMP-53, M511
Material Series
B-412
Ribbon Color
Black
Maximum Service Temperature
212 Degrees F
For Print Method
Thermal-Transfer
Recommended Ribbon
R4300
Minimum Service Temperature
-40 Degrees F

Description

Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Not Applicable, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width 5/8 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, M511, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.