Shop BRADY
See all product information
Create Account
Tags DANGER Ladder Damaged Unsafe Do Not Use Polyester 5.75x3 10PK
- Mfr # 86415
- Zoro # G922966375
product price:Â
$
34.59
/pk of 10, $3.46/ea
Key Features
Includes
(10) Nylon Ties
Width
3 in
Material
Heavy Duty Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86415
- Zoro #
- G922966375
- UPC #
- 754473864156
- Country of Origin
- United States
Dimensions
- Width
- 3 in
Details
- Includes
- (10) Nylon Ties
- Material
- Heavy Duty Polyester
- Item
- Tag
Description
B-837 is printed paper sealed in a write on matte finish polyester pouch with a 3/8 in. grommet. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material exceeds OSHAfts 50 lb pull force requirement. The write-on matte finish allows workers to personalize tags with pen, pencil and marker. Excellent chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.