Tags DO NOT OPERATE THIS TAG MAY ONLY BE REMOVED Polyester 5.75x3 BK/RD/WH 25PK
- Mfr # 122982
- Zoro # G822966574
product price:Â
$
101.99
/pk of 25, $4.08/ea
Free Shipping & Returns
Key Features
Material
Heavy Duty Polyester
Includes
(25) Nylon Ties
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122982
- Zoro #
- G822966574
- UPC #
- 754473719470
- Country of Origin
- Mexico
- Material
- Heavy Duty Polyester
- Item
- Tag
- Includes
- (25) Nylon Ties
Dimensions
- Width
- 3 in
Description
Heavy Duty Polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds OSHAfts 50 lb pull force requirement for tagout devices. Excellent chemical, oil and water resistance. Service temperature of -40 degrees farenheit to 176 degrees farenheit (-40 degrees celsius to 80 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.