Zoro Homepage

Tamper Evident Label, Silver, Labels/Roll: 1225

  • Mfr # 52149

  • Zoro # G5829731


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Application
Tamper Indicating Labels
Label Color
Silver
Printer Series Compatibility
MiniMark
Label Material
Metallized Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52149
Zoro #
G5829731
UPC #
754473521493
Country of Origin
Belgium

Dimensions

Width
3"
Height
1"
Length
1"
Label Width
3 in
Label Height
1 in
Label Thickness
0.0033 in

Details

Item
Tamper Evident Label
Application
Tamper Indicating Labels
Label Color
Silver
Printer Series Compatibility
MiniMark
Label Material
Metallized Polyester
Label Media Format
Precut Roll
Adhesive
Tamper-Evident Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Includes
1225 Labels Per Roll
Tape Format
Die Cut - Tag
Tape Material
Tamper-Evident Metallized Polyester
Color
Silver
Metal Detectable
No
For Use With
MiniMark(TM) Printer
Temp. Range
-40 Degrees to 104 Degrees F
Material
B-438 Tamper-Evident Metallized Polyester
Legend
Blank
Standards
UL Recognized; RoHS Compliant
Label Type
Tamper Evident
Background Color
Silver
Labels per Roll
1225
Label Shape
Rectangle
Labels per Row
1
Secondary Label Included
No
Compatible Mfr Part Number
105031
Recommended Ribbon
105031
Maximum Service Temperature
104 Degrees F
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Indicating Properties
Tamper Indicating Footprint 'Checker Board' Pattern
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Material Series
B-438

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 1HBL4, Compatible Mfr Part Number 105031, Label Color Silver, Label Finish Matte, Label Height 1 in, Label Material Metalized Polyester, Label Width 3 in, Labels per Roll 1,225, Printer Series Compatibility MiniMark, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon 105031, Resistance Properties Chemical-Resistant, Humidity-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.