Tamper-Resistant Metallized Vinyl Labels 0.5 in H x 1 in W Silver PK of 2/RL
- Mfr # THT-59-362-10
- Zoro # G615721601
product price:
$
842.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Roll
Adhesive
Yes
Label Finish
Gloss
Width
1 in
Adhesive Properties
Permanent Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THT-59-362-10
- Zoro #
- G615721601
- UPC #
- 754473550592
- Country of Origin
- United States
- Label Color
- Silver
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Gloss
- Adhesive Properties
- Permanent Adhesive
- Labels per Roll
- 5000
Dimensions
- Width
- 1 in
Description
Metalized Vinyl B-362 is a thermal transfer material that fractures to show signs of product tampering and prevent one-piece label removal. The metalized vinyl B-362 tamper evident material is ideal for rating and serial plates. Use caution when removing when removing from liner as material is fragile. Material has great fuel and oil resistance. Service temperature of -94°F to 194°F -70° C to 90° C. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.