
Tamper-Resistant Metallized Vinyl Labels 0.75 in H x 1.5 in W Silver 10000/RL
Mfr # THT-6-362-10
Zoro # G815721517
product price: $1,471.99
/ea
Free Shipping & Returns
Key Features
Application
General Identification; Security Identification
Adhesive
Yes
Label Color
Silver
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-6-362-10
Zoro #
G815721517
UPC #
754473550608
Country of Origin
United States
Dimensions
Width
1.5 in
Details
Application
General Identification; Security Identification
Adhesive
Yes
Label Color
Silver
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Label Media Format
Roll
Labels per Roll
10000
Description
Metalized Vinyl B-362 is a thermal transfer material that fractures to show signs of product tampering and prevent one-piece label removal. The metalized vinyl B-362 tamper evident material is ideal for rating and serial plates. Use caution when removing when removing from liner as material is fragile. Material has great fuel and oil resistance. Service temperature of -94°F to 194°F -70° C to 90° C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.