Tamper-Resistant Metallized Vinyl Labels 1 in H x 2 in W Silver 3000/RL

  • Mfr # THT-17-362-3

  • Zoro # G715721419


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Label Color
Silver
Label Finish
Gloss
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Labels per Roll
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-17-362-3
Zoro #
G715721419
UPC #
754473550639
Country of Origin
Mexico

Dimensions

Width
2 in

Details

Label Color
Silver
Label Finish
Gloss
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Labels per Roll
3000
Application
General Identification; Laboratory; Rating & Name Plates

Description

Metalized Vinyl B-362 is a thermal transfer material that fractures to show signs of product tampering and prevent one-piece label removal. The metalized vinyl B-362 tamper evident material is ideal for rating and serial plates. Use caution when removing when removing from liner as material is fragile. Material has great fuel and oil resistance. Service temperature of -94°F to 212°F -70° C to 100° C. A ribbon is required to print this material. Use Part Number IP-R6000 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6000 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.