Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Blue, Labels/Roll: Continuous

  • Mfr # B30C-500-595-BL

  • Zoro # G3558423


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
1/2"
Length
100 ft.
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-500-595-BL
Zoro #
G3558423
UPC #
754473183011
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Item
Tape
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Blue
Material
Vinyl
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 180 Degrees F
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Includes
1 Roll of Tape
Label Type
Indoor/Outdoor
Adhesive
Yes
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Background Color
Blue
Tape Material
Vinyl Film
Metal Detectable
No
Tape Format
Continuous Roll
Recommended Ribbon
B30-R10000-WT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Product Type
Vinyl Label
Label Color
Blue
Label Material
Vinyl
Indoor/Outdoor Usage
Outdoor
Label Finish
Gloss
Adhesive Material
Acrylic
Material Series
B-595
Maximum Service Temperature
180 Degrees F
Label Media Format
Continuous Roll
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
B30-R10000-WT
For Print Method
Thermal Transfer
Adhesive Properties
Aggressive Permanent Adhesive

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.