Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, Brown, Labels/Roll: Continuous M71C-2000-595-BR

Label Tape Cartridge, Brown, Labels/Roll: Continuous (Discontinued)

  • Mfr # M71C-2000-595-BR
  • Zoro # G0143464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71C-2000-595-BR
Zoro #
G0143464
UPC #
754473198558
Country of Origin
Mexico

Dimensions

Width
2"
Length
50 ft.
Roll Length
50 ft
Label Width
2 in
Label Size (WxL)
2 in
Label Thickness
0.004 in
Roll Size
2 in x 50 ft

Description

Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Brown, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4400-WT, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.