Zoro Homepage

Label Tape Cartridge, Yellow/Brown, Labels/Roll: Continuous

  • Mfr # 97738

  • Zoro # G5579034


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Ochre
Printer Series Compatibility
GlobalMark 2
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97738
Zoro #
G5579034
UPC #
754473977382
Country of Origin
Mexico

Dimensions

Width
4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.003 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Ochre
Printer Series Compatibility
GlobalMark 2
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Metal Detectable
No
Temp. Range
-40 Degrees to 212 Degrees F
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
Labels per Roll
Continuous
For Use With
GlobalMark(R) Industrial Label Maker
Background Color
Brown/Yellow
Color
Yellow/Brown
Tape Material
Polyester
Material
B-569 Hi-Performance Polyester Tape
Standards
PSTC 31, PSTC 33, U.S. Federal Test Method Std. No. 191A
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
76739
Recommended Ribbon
76739
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Material Series
B-569

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Ochre, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility GlobalMark 2, Recommended Ribbon 76739, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.