Label Tape Cartridge, Purple, Labels/Roll: Continuous

  • Mfr # 113216

  • Zoro # G5603376


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Purple
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113216
Zoro #
G5603376
UPC #
754473985431
Country of Origin
Mexico

Dimensions

Width
4"
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Purple
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 180 Degrees F
Metal Detectable
No
For Use With
MiniMark(TM) Printer
Tape Format
Continuous Roll
Tape Material
Vinyl Film
Color
Purple
Label Type
Indoor/Outdoor
Background Color
Purple
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Material
B-595 Indoor/Outdoor Vinyl Tape
For Print Method
Thermal Transfer
Compatible Mfr Part Number
103025
Minimum Service Temperature
-40 Degrees F
Material Series
B-595
Recommended Ribbon
103025
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color Purple, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.