Label Tape Cartridge, Silver, Labels/Roll: Continuous

  • Mfr # 114533

  • Zoro # G5492952


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Silver
Printer Series Compatibility
GlobalMark
Label Material
Metallized Polyester
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
114533
Zoro #
G5492952
UPC #
754473146399
Country of Origin
Mexico

Dimensions

Width
4"
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.0028 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Silver
Printer Series Compatibility
GlobalMark
Label Material
Metallized Polyester
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Tape Material
Tamper-Evident Metallized Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Label Type
Indoor/Outdoor
For Use With
GlobalMark(R) Industrial Label Maker
Tape Format
Continuous Roll
Metal Detectable
No
Background Color
Silver
Color
Silver
Material
B-565 Metallized Polyester
Standards
ASTM D 2979, ASTM D523, PSTC­1, PSTC­33
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Material Series
B-565
Compatible Mfr Part Number
134352
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Recommended Ribbon
76739

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 19XZ11, Compatible Mfr Part Number 134352, Label Color Silver, Label Finish Matte, Label Material Metalized Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-565, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.