Label Tape Cartridge, Sky Blue, Labels/Roll: Continuous

  • Mfr # 97745

  • Zoro # G5617281


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Sky Blue
Printer Series Compatibility
GlobalMark 2
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97745
Zoro #
G5617281
UPC #
754473977450
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
100 ft.
Label Thickness
0.003 in
Roll Length
100 ft

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Sky Blue
Printer Series Compatibility
GlobalMark 2
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Color
Sky Blue
Label Type
Indoor/Outdoor
Tape Material
Polyester
Labels per Roll
Continuous
Metal Detectable
No
Background Color
Sky Blue
For Use With
GlobalMark(R) Industrial Label Maker
Tape Format
Continuous Roll
Material
B-569 Hi-Performance Polyester Tape
Standards
PSTC 31, PSTC 33, U.S. Federal Test Method Std. No. 191A
Material Series
B-569
For Print Method
Thermal Transfer
Compatible Mfr Part Number
76739
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
76739
Maximum Service Temperature
212 Degrees F
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Sky Blue, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility GlobalMark 2, Recommended Ribbon 76739, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.