Zoro Homepage

Tape, Clear, Labels/Roll: Continuous

  • Mfr # B30C-2250-595-CL

  • Zoro # G4914174


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
2-1/4"
Length
100 ft.
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-2250-595-CL
Zoro #
G4914174
UPC #
754473183073
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Clear
Material
Vinyl
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 180 Degrees F
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Adhesive
Yes
Label Type
Indoor/Outdoor
Includes
1 Roll of Tape
Tape Format
Continuous Roll
Metal Detectable
No
Background Color
Clear
Tape Material
Vinyl Film
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Minimum Service Temperature
-40 Degrees F
Label Material
Vinyl
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Product Type
Indoor Outdoor Vinyl Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
For Print Method
Thermal Transfer
Label Finish
Gloss
Recommended Ribbon
B30-R10000, B30-R10000-WT
Material Series
B-595
Maximum Service Temperature
180 Degrees F
Label Color
Clear
Label Media Format
Continuous Roll
Adhesive Properties
Aggressive Permanent Adhesive
Compatible Mfr Part Number
B30-R10000, B30-R10000-WT

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.