Label Tape Cartridge, Gold, Labels/Roll: Continuous

  • Mfr # 13615

  • Zoro # G5467935


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Gold
Printer Series Compatibility
PowerMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13615
Zoro #
G5467935
UPC #
754473136154
Country of Origin
Mexico

Dimensions

Width
10"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Gold
Printer Series Compatibility
PowerMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Label Type
Indoor/Outdoor
Color
Gold
Tape Material
Vinyl Film
For Use With
PowerMark(R) Printers
Metal Detectable
No
Temp. Range
-40 Degrees to 180 Degrees F
Tape Format
Continuous Roll
Standards
ASTM D 2979, ASTM D 523, PSTC-101, PSTC-33, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Background Color
Gold
Material
B-580 Indoor/Outdoor Vinyl Film
Recommended Ribbon
13512
Compatible Mfr Part Number
13510
Material Series
B-595
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
For Print Method
Thermal Transfer

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Gold, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 10 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.