Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Gray, Labels/Roll: Continuous

  • Mfr # B30C-4000-595-GY

  • Zoro # G6045164


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Material
Vinyl
Length
100 ft.
Labels per Roll
Continuous
Includes
1 Roll of Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-595-GY
Zoro #
G6045164
UPC #
754473183189
Country of Origin
Mexico

Dimensions

Width
4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Color
Gray
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tape
Material
Vinyl
Labels per Roll
Continuous
Includes
1 Roll of Tape
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Adhesive
Yes
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Background Color
Gray
Tape Material
Vinyl Film
Tape Format
Continuous Roll
Temp. Range
-40 Degrees to 180 Degrees F
Label Type
Indoor/Outdoor
Metal Detectable
No
Label Material
Vinyl
Label Media Format
Continuous Roll
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Compatible Mfr Part Number
B30-R10000, B30-R10000-WT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
For Print Method
Thermal Transfer
Recommended Ribbon
B30-R10000, B30-R10000-WT
Material Series
B-595
Product Type
Vinyl Label
Label Finish
Gloss
Indoor/Outdoor Usage
Outdoor
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Aggressive Permanent Adhesive
Label Color
Gray

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.