Label Tape Cartridge, Green, Labels/Roll: Continuous

  • Mfr # 13555

  • Zoro # G5422785


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Green
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13555
Zoro #
G5422785
UPC #
754473135553
Country of Origin
Mexico

Dimensions

Width
8"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Green
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Label Type
Indoor/Outdoor
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
For Use With
BBP(R)85 Industrial Sign and Label Printer, PowerMark(R) Industrial Sign and Label Printer
Tape Material
Vinyl Film
Background Color
Green
Metal Detectable
No
Temp. Range
-40 Degrees to 180 Degrees F
Color
Green
Tape Format
Continuous Roll
Material
Vinyl
Material Series
B-595
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
13512
Recommended Ribbon
13512
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV90, Compatible Mfr Part Number 13512, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.