Tape, Metallic Silver, Labels/Roll: Continuous

  • Mfr # B30C-2250-565-SL

  • Zoro # G5543937


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Metallic Silver
Length
100 ft.
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30C-2250-565-SL
Zoro #
G5543937
UPC #
754473210052
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.0028 in
Label Width
2 1/4 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Metallic Silver
Material
Polyester
Background Color
Metallic Silver
Temp. Range
-40 Degrees to 230 Degrees F
Labels per Roll
Continuous
Tape Format
Continuous Roll
Metal Detectable
No
Includes
Roll of Tape
Tape Material
Polyester
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Type
Indoor/Outdoor
Standards
RoHS
Adhesive
Adhesive
Material Series
B-565
Compatible Mfr Part Number
B30-R10000
Label Media Format
Continuous Roll
Adhesive Material
Acrylic
Label Material
Metallized Polyester
For Print Method
Thermal Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
B30-R10000
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Product Type
Metallized Polyester Label
Label Finish
Matte
Label Color
Silver
Maximum Service Temperature
230 Degrees F

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Silver, Label Finish Matte, Label Material Metalized Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-565

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.