Tape, Orange, Labels/Roll: Continuous

  • Mfr # B30C-2250-595-OR

  • Zoro # G4336132


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
2-1/4"
Length
100 ft.
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-2250-595-OR
Zoro #
G4336132
UPC #
754473183233
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Orange
Material
Vinyl
Labels per Roll
Continuous
Tape Material
Vinyl Film
Metal Detectable
No
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Orange
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Adhesive
Adhesive
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
Includes
Roll of Tape
Adhesive Material
Acrylic
Compatible Mfr Part Number
B30-R10000
For Print Method
Thermal Transfer
Label Finish
Gloss
Label Media Format
Continuous Roll
Maximum Service Temperature
180 Degrees F
Recommended Ribbon
B30-R10000
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Aggressive Permanent Adhesive
Label Material
Vinyl
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Material Series
B-595
Label Color
Orange
Minimum Service Temperature
-40 Degrees F
Product Type
Indoor Outdoor Vinyl Label

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.