Label Tape Cartridge, Orange, Labels/Roll: Continuous

  • Mfr # 120852

  • Zoro # G0143762


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Orange
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120852
Zoro #
G0143762
UPC #
754473700867
Country of Origin
Belgium

Dimensions

Width
1-1/8"
Roll Length
110 ft
Length
110 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Orange
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Outdoor, Indoor
Labels per Roll
Continuous
Tape Format
Continuous Roll
Color
Orange
Metal Detectable
No
Background Color
Orange
For Use With
Brady Minimark(R)
Tape Material
Vinyl Film
Label Type
Indoor/Outdoor
Material
Vinyl
Standards
UNSPSC
Adhesive Material
Acrylic
Minimum Service Temperature
-4 Degrees F
Compatible Mfr Part Number
52042
Maximum Service Temperature
167 Degrees F
For Print Method
Thermal Transfer
Recommended Ribbon
52042
Material Series
B-7569
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 1AMV4, Compatible Mfr Part Number 52042, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 52042, Roll Length 110 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-7569, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.