Shop BRADY

Tape, Photoluminescent, Labels/Roll: Continuous

  • Mfr # B30C-4000-526

  • Zoro # G5828514


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Metal Detectable
No
Color
Photoluminescent
Tape Material
Polyester
Length
50 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B30C-4000-526
Zoro #
G5828514
UPC #
754473210083
Country of Origin
Mexico

Dimensions

Length
50 ft.
Width
4"
Roll Length
50 ft
Label Thickness
0.0097 in

Details

Item
Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Metal Detectable
No
Color
Photoluminescent
Tape Material
Polyester
Label Type
Indoor
Background Color
Photoluminescent
Labels per Roll
Continuous
Application
Directional Systems For Escape or Evacuation Routes, Egress Marking In Low Light Areas In and Along Stairwells of Public Buildings, Exit And Directional Signs, Identification of Fire Alarms And Extinguishers, Low Location Egress Pathway Markings
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Tape Format
Continuous Roll
Includes
Roll of Tape
Temp. Range
-40 Degrees to 140 Degrees F
Adhesive
Adhesive
Standards
BS5609: 1986 Section 2 and section 3
Material
Polyester
Minimum Service Temperature
-40 Degrees F
Label Finish
Gloss
For Print Method
Thermal Transfer
Adhesive Properties
Permanent Adhesive
Material Properties
Glow-in-the-Dark
Maximum Service Temperature
140 Degrees F
Recommended Ribbon
B30-R10000
Indoor/Outdoor Usage
Indoor
Product Type
Continuous Label Stock
Material Series
B-526
Label Media Format
Continuous Roll
Label Color
Green
Label Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Compatible Mfr Part Number
B30-R10000
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Green, Label Finish Gloss, Label Material Polyester, Material Properties Glow-in-the-Dark, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-526

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.