Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Industrial Vinyl Label Printer
- Mfr # LT9
- Zoro # G323355860
product price:Â
$
6,425.99
/ea
Free Shipping & Returns
Key Features
Barcode Capable
Yes
Printer Weight
52.3 lb
Overall Width
17 3/8 in
Maximum Printed Label Length
16 5/8 ft
Minimum Liner Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT9
- Zoro #
- G323355860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 17 3/8 in
- Maximum Printed Label Length
- 16 5/8 ft
- Minimum Liner Width
- 4 in
- Minimum Label Length
- 1/2 in
- Compatible Label Core Diameters
- 3 1/8 in
- Maximum Printed Label Width
- 8 5/8 in
- Minimum Label Width
- 4 in
- Maximum Tape Length
- 75 ft
- Overall Height
- 13 1/4 in
- Ribbon Core Diameter
- 1 in
- Maximum Label Width
- 9 in
- Maximum Liner Width
- 9 in
- Overall Length
- 20 1/4 in
- Wire Rope Length
- 20 1/4 in
- Length
- 20 1/4 in
- Fits Chest Size
- An Extensive Library of Ready-to-Print Templates, Over 750 Symbols, Arrows and Icons for Industrial Signs and Labels, The Same Great Technical Support as LabelTac(R) Printers
Description
LabelTac Industrial Vinyl Label Printer, Color Printing Capability Single Color, Compatible Mfr Part Number LabelTac 9 Print Ribbon and Supply, Maximum Label Width 9 in, Maximum Labels/Day 115,000, Starter Kit Type Not Applicable, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Power Switch, Label Series Compatibility LabelTac 9 Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.