Zoro Homepage

Tape, Photoluminescent, Labels/Roll: Continuous

  • Mfr # B30C-1125-526

  • Zoro # G5502332


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Photoluminescent
Length
50 ft.
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-1125-526
Zoro #
G5502332
UPC #
754473210120
Country of Origin
Mexico

Dimensions

Width
1-1/8"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.0097 in

Details

Item
Tape
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Photoluminescent
Material
Polyester
Labels per Roll
Continuous
Background Color
Photoluminescent
Temp. Range
-40 Degrees to 140 Degrees F
Tape Format
Continuous Roll
Application
Egress Marking In Low Light Areas In and Along Stairwells of Public Buildings, Exit And Directional Signs, Identification of Fire Alarms And Extinguishers, Low Location Egress Pathway Markings, and Directional Systems For Escape or Evacuation Routes
Metal Detectable
No
Tape Material
Polyester
Includes
1 Roll of Tape
Label Type
Indoor
Adhesive
Adhesive
Standards
BS5609: 1986 Section 2 and section 3
Compatible Mfr Part Number
B30-R10000
Indoor/Outdoor Usage
Indoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Label Finish
Gloss
Label Color
Green
Adhesive Material
Acrylic
Material Properties
Glow in the Dark
Adhesive Properties
Permanent Adhesive
Label Media Format
Continuous Roll
For Print Method
Thermal Transfer
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
B30-R10000
Material Series
B-526
Product Type
High Intensity Photoluminescent Tape
Label Material
Polyester

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Green, Label Finish Gloss, Label Material Polyester, Material Properties Glow-in-the-Dark, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-526

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.