Brady
Tape, Purple, 100 ft. L, 2-1/4 In. W
Mfr # 113148
Zoro # G0171832
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Purple
- Width 2-1/4"
- Length 100 ft.
- Material Vinyl
Explore More Products
- BRADY White Vinyl Label Cartridge 4In x 100-ft Other Packaging and Labeling Parts and Accessory 113109 B-595
- BRADY Clear Polyester Labels Adhesive Border for 3in Core Printers 1x2 CL 1000/RL THT-383-711-1
- BRADY Label, Color Silver, 1 29/32" W, 1 29/32" H M7-37-362
- BRADY Label, 1 in W, White M6-17-489
- BRADY Label, Yellow, Labels/Roll: 50 PTLEP-176-593-YL
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut BM-500-1-342
- BRADY Tag, 25/32 in W, Outdoor, White M6C-785-412
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut M6-500-1-345-WT
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 THT-121-427-2.5
- BRADY Tape, Gold, Labels/Roll: Continuous B30C-4000-595-GD
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous M71C-1000-595-RD
- Brady Label Maker Tapes, Labels, Signs & Tags