Label Tape Cartridge, Red, Labels/Roll: Continuous (Discontinued)
- Mfr # M71C-2000-595-RD
- Zoro # G0143561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71C-2000-595-RD
Zoro #
G0143561
UPC #
754473198626
Country of Origin
Mexico
Dimensions
Width
2"
Length
50 ft.
Roll Length
50 ft
Label Width
2 in
Label Size (WxL)
2 in
Roll Size
2 in x 50 ft
Label Thickness
0.004 in
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4400-WT, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.