Zoro Homepage

Tape, Red, Labels/Roll: Continuous

  • Mfr # B30C-1125-595-RD

  • Zoro # G4336166


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-1125-595-RD
Zoro #
G4336166
UPC #
754473183325
Country of Origin
Mexico

Dimensions

Width
1-1/8"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Item
Tape
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Label Color
Red
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Labels per Roll
Continuous
Metal Detectable
No
Tape Material
Vinyl Film
Tape Format
Continuous Roll
Includes
1 Roll of Tape
Color
Red
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Red
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
B30-R10000, B30-R10000-WT
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
B30-R10000, B30-R10000-WT
Maximum Service Temperature
180 Degrees F
Material Series
B-595

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.