Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Silver, Labels/Roll: Continuous

  • Mfr # B30C-1125-584-SL

  • Zoro # G5424212


original price: $199.99
15% off
new price: $169.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
1-1/8"
Length
50 ft.
Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-1125-584-SL
Zoro #
G5424212
UPC #
754473210830
Country of Origin
Mexico

Dimensions

Width
1-1/8"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.0055 in

Details

Item
Tape
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Silver
Material
Reflective Sheeting
Labels per Roll
Continuous
Application
Outdoor Pole and Pedestal Identification and Indoor Long Distance Scanning of Racks and Shelves Where High Visibility is Critical
Temp. Range
-40 Degrees to 158 Degrees F
Label Type
Outdoor
Background Color
Silver
Tape Format
Continuous Roll
Standards
Type 1 (Fed. Spec. L-S-300)
Metal Detectable
No
Tape Material
Polyester
Includes
1 Roll of Tape
Adhesive
Adhesive
Material Series
B-584
Adhesive Material
Acrylic
Material Properties
Retroreflective
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
158 Degrees F
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Label Color
Silver
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Minimum Service Temperature
-40 Degrees F
Label Media Format
Continuous Roll
Recommended Ribbon
B30-R10000
For Print Method
Thermal Transfer
Compatible Mfr Part Number
B30-R10000
Product Type
Retro Reflective Label

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Silver, Label Finish Gloss, Label Material Plastic, Material Properties Reflective, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.